Motion
65366965

Made in USA
65366965

#8-32 UNC Hex Socket Button Cap Screw;Alloy Steel, Black Oxide, Fully Threaded, 3/8" Length Under Head
MI ITEM #11695975
MFR #65366965
List Price$0.18/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
65366965

#8-32 UNC Hex Socket Button Cap Screw;Alloy Steel, Black Oxide, Fully Threaded, 3/8" Length Under Head
MI ITEM #11695975
MFR #65366965

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.18/ca for your price

Overview

Mfr description
65366965 65366965 8-32X3/8" FLANGED HEX
  • Button head types have cylindrical heads with curved tops and flat bearing surfacesThey slightly protrude out of the workpiece and are used for aesthetic purposes.|Hex socket drive types have a hex-shaped recess in the head and are driven with hex keys or hex socket bitsThe driving surface is protected from external damage and provides six sides of contact surface for added torque.

Specifications

  • Length
  • Drive Type
    Hex Socket
  • Head Style
    Button
  • Material
    Alloy Steel
  • Finish Coating
    Black Oxide
  • Thread Size
    M5x0.80 mm
  • Fastener Standard
    ASTM F835
  • Full Or Partial Threading
    Fully Threaded
  • Hex Key Size
    3/8in
  • Length Measurement Type
    Length Under Head
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought