Motion
65546103

Made in USA
65546103

2:1, PVC Heat Shrink Electrical Tubing;Black
MI ITEM #11695992
MFR #65546103
Price$109.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
65546103

2:1, PVC Heat Shrink Electrical Tubing;Black
MI ITEM #11695992
MFR #65546103

Mfr description
65546103 65546103 HS105 1/8" 125'RL BLK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$109.28/each

Specifications

Dimensions

  • After Shrink Inside Diameter
    0.0630 in;1.60 mm
  • Inside Diameter
    1/8 in, 3.18 mm
  • Overall Length
    125.00 ft
  • Wall Thickness After Shrinking
    0.0250 in;0.64 mm

Details

  • Color
    Black
  • Material
    PVC
  • Operating Temperature Range
    -4 ℉~221 ℉
  • Resistance Features
    Chemical Resistant, Flame Resistant, Fungus Resistant, Moisture Resistant, Oil Resistant, Sunlight Resistant, UV Resistant
  • Shrink Ratio  
    2:1
  • Shrink Temperature
    212.00 F
  • Standards Met
    ASTM D3150, CSA OFT, RoHS Compliant, SAE-AMS-DTL-23053/2 Class 2, UL 224 VW-1
  • Style
    Heat Shrink

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)