Motion
65546152

Made in USA
65546152

6" Long, 2:1, PVC Heat Shrink Electrical Tubing;Black
MI ITEM #11695997
MFR #65546152
List Price$5.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
65546152

6" Long, 2:1, PVC Heat Shrink Electrical Tubing;Black
MI ITEM #11695997
MFR #65546152

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.00/each for your price

Overview

Mfr description
65546152 65546152 HS105 3/16X6" BLK 5/PK

Specifications

  • After Shrink Inside Diameter
    0.0930 in;2.36 mm
  • Shrink Ratio
  • Color
    Black
  • Operating Temperature Range
    -4 ℉~221 ℉
  • Material
    PVC
  • Standards Met
    ASTM D3150, CSA OFT, RoHS Compliant, SAE-AMS-DTL-23053/2 Class 2, UL 224 VW-1
  • Style
    Heat Shrink
  • Wall Thickness After Shrinking
    0.0250 in;0.64 mm
  • Shrink Temperature
    212.00 F
  • Resistance Features
    Chemical Resistant, Flame Resistant, Fungus Resistant, Moisture Resistant, Oil Resistant, Sunlight Resistant, UV Resistant
  • Overall Length
    6 in
  • Inside Diameter
    0.1870 in, 3/16 in, 4-3/4 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought