Motion
65546327

Made in USA
65546327

2:1, PVC Heat Shrink Electrical Tubing;Clear
MI ITEM #11696014
MFR #65546327
Price$118.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
65546327

2:1, PVC Heat Shrink Electrical Tubing;Clear
MI ITEM #11696014
MFR #65546327

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$118.60/each

Specifications

Dimensions

  • After Shrink Inside Diameter
    3/8 in;9.53 mm
  • Inside Diameter
    3/4 in, 19.05 mm
  • Overall Length
    50.00 ft
  • Wall Thickness After Shrinking
    0.0330 in;0.84 mm

Details

  • Color
    Clear
  • Material
    PVC
  • Operating Temperature Range
    -4 ℉~221 ℉
  • Resistance Features
    Chemical Resistant, Flame Resistant, Fungus Resistant, Moisture Resistant, Oil Resistant, Sunlight Resistant, UV Resistant
  • Shrink Ratio  
    2:1
  • Shrink Temperature
    212.00 F
  • Standards Met
    ASTM D3150, CSA OFT, RoHS Compliant, SAE-AMS-DTL-23053/2 Class 2, UL 224 VW-1
  • Style
    Heat Shrink

Overview

Mfr description
65546327 65546327 HS105 3/4" 50'RL CLR P

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought