Motion
66045329

Made in USA
66045329

0 mil to 60 mil Digital Coating Thickness Gage: For Use with Ferrous and Nonferrous Base
Mi Item #11696041
MFR #66045329
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
66045329

0 mil to 60 mil Digital Coating Thickness Gage: For Use with Ferrous and Nonferrous Base
Mi Item #11696041
MFR #66045329

Mfr description
66045329 66045329 60MILS METALS BASIC CO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Max Thickness Measurement
    60.00 mil
  • Min Thickness Measurement
    0.00 mil

Details

  • Accuracy
    0.05 + 1% at Less Than 2 mil, 0.1 + 1% at Greater Than 2 mil
  • Battery Type
    AAA
  • Display Type
    Digital
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)