Overview
Mfr description
66045386 66045386 60MILS METALS MEMORY C
Specifications
- Accuracy0.05 + 1% at Less Than 2 mil, 0.1 + 1% at Greater Than 2 mil
- Battery TypeAAA
- Display TypeDigital
- Max Thickness Measurement60.00 mil
- Min Thickness Measurement0.00 mil
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data