Motion
66045477

Made in USA
66045477

0 to 40 mil Digital Coating Thickness Gage: For Use with Ferrous Bases
MI ITEM #11696047
MFR #66045477
List Price$1,539.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
66045477

0 to 40 mil Digital Coating Thickness Gage: For Use with Ferrous Bases
MI ITEM #11696047
MFR #66045477

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1,539.23/each for your price

Overview

Mfr description
66045477 66045477 F/METALS FERROUS COATI

Specifications

  • Accuracy
    0.1 + 3% mil
  • Battery Type
    AAA
  • Display Type
    Digital
  • Max Thickness Measurement
    40.00 mil
  • Min Thickness Measurement
    0.00 mil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought