Motion
66049263

Made in USA
66049263

7/8-9 x 6' Low Carbon Steel Threaded Rod - Right Hand Thread, Oil Finish, UNC
Mi Item #11696056
MFR #66049263
Price$44.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
66049263

7/8-9 x 6' Low Carbon Steel Threaded Rod - Right Hand Thread, Oil Finish, UNC
Mi Item #11696056
MFR #66049263

Mfr description
66049263 66049263 7/8-9 6 FT.ST.THREADED
  • Low carbon steel is a soft, durable material that is economical and easy to shape
  • It is commonly used for general purpose applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$44.35/each

Specifications

Dimensions

  • Length
    6 ft
  • Thread Size
    7/8-9

Details

  • Finish Coating
    Oil Finish
  • Material
    Low Carbon Steel
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)