Motion
66050121

Made in USA
66050121

5/16-18 x 6' Low Carbon Steel Threaded Rod - Right Hand Thread, Zinc Plated Finish, UNC
Mi Item #11696061
MFR #66050121
Price$10.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
66050121

5/16-18 x 6' Low Carbon Steel Threaded Rod - Right Hand Thread, Zinc Plated Finish, UNC
Mi Item #11696061
MFR #66050121

Mfr description
66050121 66050121 5/16-18 ZINC PLATED 6
  • Low carbon steel is a soft, durable material that is economical and easy to shape
  • It is commonly used for general purpose applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.83/each

Specifications

Dimensions

  • Length
    6 ft
  • Thread Size
    5/16-18

Details

  • Finish Coating
    Zinc-Plated
  • Material
    Low Carbon Steel
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)