Motion
66050147

Made in USA
66050147

Threaded Rod - Low Carbon Steel Material, Right Hand, 3/8-16 Thread size, 6 ft Length
Mi Item #11696062
MFR #66050147
Price$9.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
66050147

Threaded Rod - Low Carbon Steel Material, Right Hand, 3/8-16 Thread size, 6 ft Length
Mi Item #11696062
MFR #66050147

Mfr description
66050147 66050147 3/8-16 ZINC PLATED 6 F
  • Low carbon steel is a soft, durable material that is economical and easy to shape
  • It is commonly used for general purpose applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.58/each

Specifications

Dimensions

  • Diameter
    3/8 in
  • Length
    6 ft
  • Thread Size
    3/8-16

Details

  • Additional Details
    This Product Can Expose You To Materials And/Or Chemicals Which Are Known To The State Of California To Cause Cancer And/Or Reproductive Harm
  • Finish Coating
    Zinc-Plated
  • Material
    Low Carbon Steel
  • Material Specification
    36
  • PSN
    9,507,942,957,056
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Coarse
  • Thread Type
    UNC
  • Type
    General Purpose Threaded Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)