Motion
66050303

Made in USA
66050303

1-1/8-7 x 6' Low Carbon Steel Threaded Rod - Right Hand Thread, Zinc Plated Finish, UNC
Mi Item #11696069
MFR #66050303
Price$142.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
66050303

1-1/8-7 x 6' Low Carbon Steel Threaded Rod - Right Hand Thread, Zinc Plated Finish, UNC
Mi Item #11696069
MFR #66050303

Mfr description
66050303 66050303 1 1/8-7 ZINC PLATED 6
  • Low carbon steel is a soft, durable material that is economical and easy to shape
  • It is commonly used for general purpose applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$142.95/each

Specifications

Dimensions

  • Length
    6 ft
  • Thread Size
    1-1/8-7

Details

  • Finish Coating
    Zinc-Plated
  • Material
    Low Carbon Steel
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)