Motion
66051061

Made in USA
66051061

#10-24 x 6' Brass Threaded Rod - Right Hand Thread, UNC
MI ITEM #11696072
MFR #66051061
Price$32.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
66051061

#10-24 x 6' Brass Threaded Rod - Right Hand Thread, UNC
MI ITEM #11696072
MFR #66051061

Mfr description
66051061 66051061 10-24 6 FT N/C BRASS T
  • Brass is an alloy of copper and zinc that is durable, nonmagnetic and conductive.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.98/each

Specifications

Dimensions

  • Length
    6 ft
  • Thread Size
    #10-24

Details

  • Material
    Brass
  • Thread Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)