Motion
66051087

Made in USA
66051087

#10-32 x 6' Brass Threaded Rod - Right Hand Thread, UNF
Mi Item #11696073
MFR #66051087
Price$40.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
66051087

#10-32 x 6' Brass Threaded Rod - Right Hand Thread, UNF
Mi Item #11696073
MFR #66051087

Mfr description
66051087 66051087 10-32 6 FT N/F BRASS T
  • Brass is an alloy of copper and zinc that is durable, nonmagnetic and conductive.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.28/each

Specifications

Dimensions

  • Length
    6 ft
  • Thread Size
    #10-32

Details

  • Material
    Brass
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)