Specifications
Dimensions
- Length6 ft
- Thread Size3/8-16
Details
- MaterialBrass
- Thread DirectionRight Hand
Overview
Mfr description
66051145 66051145 3/8-16 6 FT N/C BRASS
- Brass is an alloy of copper and zinc that is durable, nonmagnetic and conductive.