Motion
66052184

Made in USA
66052184

Threaded Rod - Stainless Steel Material, Right Hand, 1/2-13 Thread size, 6 ft Length
Mi Item #11696084
MFR #66052184
Price$48.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
66052184

Threaded Rod - Stainless Steel Material, Right Hand, 1/2-13 Thread size, 6 ft Length
Mi Item #11696084
MFR #66052184

Mfr description
66052184 66052184 1/2-13X6' 304SS THREAD
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$48.25/each

Specifications

Dimensions

  • Diameter
    1/2 in
  • Length
    6 ft
  • Thread Size
    1/2-13

Details

  • Additional Details
    This Product Can Expose You To Materials And/Or Chemicals Which Are Known To The State Of California To Cause Cancer And/Or Reproductive Harm
  • Finish Coating
    Plain
  • Material
    Stainless Steel
  • Material Specification
    18-8
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Coarse
  • Thread Type
    UNC
  • Type
    General Purpose Threaded Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)