Motion
66056144

Made in USA
66056144

3/8-24 x 6' Low Carbon Steel Threaded Rod - Right Hand Thread, Oil Finish, UNF
Mi Item #11696092
MFR #66056144
Price$11.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
66056144

3/8-24 x 6' Low Carbon Steel Threaded Rod - Right Hand Thread, Oil Finish, UNF
Mi Item #11696092
MFR #66056144

Mfr description
66056144 66056144 3/8-24 6 FT.ST.THREADE
  • Low carbon steel is a soft, durable material that is economical and easy to shape
  • It is commonly used for general purpose applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.33/each

Specifications

Dimensions

  • Length
    6 ft
  • Thread Size
    3/8-24

Details

  • Finish Coating
    Oil Finish
  • Material
    Low Carbon Steel
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)