Motion
66064890

Made in USA
66064890

Replacement Conveyor Roller for 10 Inches Between Frame 1.4 Inch Diameter, 1/4 Inch Axle, Galvanized Steel Finish, 18 Gage
Mi Item #11696127
MFR #66064890
Price$12.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
66064890

Replacement Conveyor Roller for 10 Inches Between Frame 1.4 Inch Diameter, 1/4 Inch Axle, Galvanized Steel Finish, 18 Gage
Mi Item #11696127
MFR #66064890

Mfr description
66064890 66064890 1.4GAL 18GA CA 9-7/8"
  • Steel is used for general purpose applications and has a high tensile strength
  • It is heavier than aluminum.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.38/each

Specifications

Details

  • Material
    Steel
  • Type Of Bearing
    CA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)