Overview
Mfr description
66065053 66065053 1.4GAL 18GA 1/4"AXL CA
- Steel is used for general purpose applications and has a high tensile strength
- It is heavier than aluminum.
Specifications
- Roller Diameter1.4000 in
- MaterialSteel
- Type Of BearingCA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data