1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
66065095
Replacement Roller - 1.9000 in Roller Diameter, Steel Material
Mi Item #
11696133
MFR #
66065095
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Idlers
Conveyor Replacement Idler Rollers
Made in USA 66065095
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
66065095
Replacement Roller - 1.9000 in Roller Diameter, Steel Material
Mi Item #
11696133
MFR #
66065095
Mfr description
66065095 66065095 1.9GAL16GA 7/16"HAXLSR
Steel is used for general purpose applications and has a high tensile strength
It is heavier than aluminum.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Roller Diameter
1.9000 in
Details
Material
Steel
Type Of Bearing
SR
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items