Motion
66065103

Made in USA
66065103

Replacement Conveyor Roller for 21-7/8 Inches Between Frame 1.9 Inch Diameter, 7/16 Inch Axle, Galvanized Steel Finish, 14 Gage
Mi Item #11696134
MFR #66065103
Price$57.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
66065103

Replacement Conveyor Roller for 21-7/8 Inches Between Frame 1.9 Inch Diameter, 7/16 Inch Axle, Galvanized Steel Finish, 14 Gage
Mi Item #11696134
MFR #66065103

Mfr description
66065103 66065103 1.9GAL 12GA 7/16AXL SR
  • Steel is used for general purpose applications and has a high tensile strength
  • It is heavier than aluminum.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$57.78/each

Specifications

Details

  • Material
    Steel
  • Type Of Bearing
    SR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)