Motion
66065137

Made in USA
66065137

Replacement Roller - 1.9000 in Roller Diameter, Steel Material
Mi Item #11696135
MFR #66065137
Price$50.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
66065137

Replacement Roller - 1.9000 in Roller Diameter, Steel Material
Mi Item #11696135
MFR #66065137

Mfr description
66065137 66065137 1.9GAL16GA 7/16"HAXLSR
  • Steel is used for general purpose applications and has a high tensile strength
  • It is heavier than aluminum.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$50.48/each

Specifications

Dimensions

  • Roller Diameter
    1.9000 in

Details

  • Material
    Steel
  • Type Of Bearing
    SR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)