Motion
66065145

Made in USA
66065145

Replacement Conveyor Roller for 28 Inches Between Frame 1.9 Inch Diameter, 7/16 Inch Axle, Galvanized Steel Finish, 14 Gage
Mi Item #11696136
MFR #66065145
Price$61.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
66065145

Replacement Conveyor Roller for 28 Inches Between Frame 1.9 Inch Diameter, 7/16 Inch Axle, Galvanized Steel Finish, 14 Gage
Mi Item #11696136
MFR #66065145

Mfr description
66065145 66065145 1.9GAL 14GA 7/16AXL SR
  • Steel is used for general purpose applications and has a high tensile strength
  • It is heavier than aluminum.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$61.55/each

Specifications

Details

  • Material
    Steel
  • Type Of Bearing
    SR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)