Motion
67089128 67089128 1.75X 14"WD FLIP UP HA

Made in USA
67089128 67089128 1.75X 14"WD FLIP UP HA

1.75x Magnification, Ophthalmic Polymer, Rectangular Magnifier 2 Inch Long x 1 Inch Wide Lens, Eyeglass Frame Mount, 14 Inch Focal Distance, 2 Inch Long
MI ITEM #11696161
MFR #67089128 67089128 1.75X 14"WD FLIP UP HA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67089128 67089128 1.75X 14"WD FLIP UP HA

1.75x Magnification, Ophthalmic Polymer, Rectangular Magnifier 2 Inch Long x 1 Inch Wide Lens, Eyeglass Frame Mount, 14 Inch Focal Distance, 2 Inch Long
MI ITEM #11696161
MFR #67089128 67089128 1.75X 14"WD FLIP UP HA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
67089128 67089128 1.75X 14"WD FLIP UP HA

Specifications

  • Focal Distance
    14 in
  • Includes Light Source
    No
  • Lens Length
    2 in
  • Lens Shape
    Rectangular
  • Lens Width
    1 in
  • Magnification
    1.75 x
  • Material
    Ophthalmic Polymer
  • Maximum Magnification
    1.75x
  • Minimum Magnification
    1.75x
  • Mounting Type
    Eyeglass Frame
  • Overall Length
    2 in
  • Type
    Magnifier

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text