Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67089136 67089136 2X 10"WD FLIP UP HAND

2x Magnification, Ophthalmic Polymer, Rectangular Magnifier 2 Inch Long x 1 Inch Wide Lens, Eyeglass Frame Mount, 10 Inch Focal Distance, 2 Inch Long
MI ITEM #11696162
MFR #67089136 67089136 2X 10"WD FLIP UP HAND

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
67089136 67089136 2X 10"WD FLIP UP HAND

Specifications

  • Magnification
    2.00 x
  • Includes Light Source
    No
  • Lens Shape
    Rectangular
  • Maximum Magnification
    2.00x
  • Material
    Ophthalmic Polymer
  • Overall Length
    2 in
  • Lens Length
    2 in
  • Lens Width
    1 in
  • Minimum Magnification
    2.00x
  • Focal Distance
    10 in
  • Mounting Type
    Eyeglass Frame
  • Type
    Magnifier

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text