Motion
67133249

Made in USA
67133249

4D, 14 Gauge, 1-1/2" OAL Common Nails Smooth Shank, T304 Stainless Steel
Mi Item #11696174
MFR #67133249
Price$26.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67133249

4D, 14 Gauge, 1-1/2" OAL Common Nails Smooth Shank, T304 Stainless Steel
Mi Item #11696174
MFR #67133249

Mfr description
67133249 67133249 4D COMMON NAIL S/S(1LB
  • Common nails are construction wire nails with a disk-shaped head that is typically three to four times the diameter of the shank
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.18/each

Specifications

Dimensions

  • Head Diameter
    1/4 in
  • Length
    1-1/2 in
  • Shank Diameter
    0.1090 in
  • Size
    4D
  • Wire Size
    #14

Details

  • Gauge
    14
  • Head Type
    Flat
  • Material
    Stainless Steel
  • Material Grade
    T304
  • Point Type
    Diamond
  • Shank Type
    Smooth
  • Type
    Common
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)