Motion
67133280

Made in USA
67133280

6D, 11 Gauge, 2" OAL Common Nails Smooth Shank, T304 Stainless Steel
Mi Item #11696175
MFR #67133280
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67133280

6D, 11 Gauge, 2" OAL Common Nails Smooth Shank, T304 Stainless Steel
Mi Item #11696175
MFR #67133280

Mfr description
67133280 67133280 6D COMMON NAIL S/S(1LB
  • Common nails are construction wire nails with a disk-shaped head that is typically three to four times the diameter of the shank
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Diameter
    17/64 in
  • Length
    2 in
  • Shank Diameter
    0.1200 in
  • Size
    6D
  • Wire Size
    #11

Details

  • Gauge
    11
  • Head Type
    Flat
  • Material
    Stainless Steel
  • Material Grade
    T304
  • Point Type
    Diamond
  • Shank Type
    Smooth
  • Type
    Common
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)