Motion
67133322

Made in USA
67133322

8D, 10 Gauge, 2-1/2" OAL Common Nails Smooth Shank, T304 Stainless Steel
MI ITEM #11696176
MFR #67133322
List Price$29.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67133322

8D, 10 Gauge, 2-1/2" OAL Common Nails Smooth Shank, T304 Stainless Steel
MI ITEM #11696176
MFR #67133322

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$29.35/each for your price

Overview

Mfr description
67133322 67133322 8D COMMON NAIL S/S(1LB
  • Common nails are construction wire nails with a disk-shaped head that is typically three to four times the diameter of the shank
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Length
    2-1/2 in
  • Shank Type
    Smooth
  • Material
    Stainless Steel
  • Gauge
    10
  • Size
    8D
  • Type
    Common
  • Head Diameter
    9/32 in
  • Head Type
    Flat
  • Material Grade
    T304
  • Point Type
    Diamond
  • Shank Diameter
    0.1340 in
  • Wire Size
    #10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text