Motion
67133405

Made in USA
67133405

16D, 8 Gauge, 3-1/2" OAL Common Nails Smooth Shank, T304 Stainless Steel
MI ITEM #11696178
MFR #67133405
List Price$26.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67133405

16D, 8 Gauge, 3-1/2" OAL Common Nails Smooth Shank, T304 Stainless Steel
MI ITEM #11696178
MFR #67133405

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$26.18/each for your price

Overview

Mfr description
67133405 67133405 16D COMMON NAIL S/S(1L
  • Common nails are construction wire nails with a disk-shaped head that is typically three to four times the diameter of the shank
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Length
    3-1/2 in
  • Shank Type
    Smooth
  • Material
    Stainless Steel
  • Gauge
    8
  • Size
    16D
  • Type
    Common
  • Head Diameter
    11/32 in
  • Head Type
    Flat
  • Material Grade
    T304
  • Point Type
    Diamond
  • Shank Diameter
    0.1650 in
  • Wire Size
    #8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text