Motion
67133520

Made in USA
67133520

3D, 14 Gauge, 1-1/4" OAL Common Nails Smooth Shank, Copper
MI ITEM #11696180
MFR #67133520
List Price$39.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67133520

3D, 14 Gauge, 1-1/4" OAL Common Nails Smooth Shank, Copper
MI ITEM #11696180
MFR #67133520

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$39.48/each for your price

Overview

Mfr description
67133520 67133520 3D COM NAIL COPPER(1LB
  • Common nails are construction wire nails with a disk-shaped head that is typically three to four times the diameter of the shank
  • Copper is soft, easy to shape, corrosion resistant and an excellent conductor of heat and electricity. It is used in building construction, transportation, electronics and power generation.

Specifications

  • Length
    1-1/4 in
  • Shank Type
    Smooth
  • Material
    Copper
  • Gauge
    14
  • Size
    3D
  • Type
    Common
  • Head Type
    Flat
  • Point Type
    Diamond
  • Shank Diameter
    0.0830 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text