Motion
67133645

Made in USA
67133645

6D, 11 Gauge, 2" OAL Common Nails Smooth Shank, Copper
Mi Item #11696183
MFR #67133645
Price$39.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67133645

6D, 11 Gauge, 2" OAL Common Nails Smooth Shank, Copper
Mi Item #11696183
MFR #67133645

Mfr description
67133645 67133645 6D COM NAIL COPPER(1LB
  • Common nails are construction wire nails with a disk-shaped head that is typically three to four times the diameter of the shank
  • Copper is soft, easy to shape, corrosion resistant and an excellent conductor of heat and electricity. It is used in building construction, transportation, electronics and power generation.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$39.48/each

Specifications

Dimensions

  • Length
    2 in
  • Shank Diameter
    0.1200 in
  • Size
    6D

Details

  • Gauge
    11
  • Head Type
    Flat
  • Material
    Copper
  • Point Type
    Diamond
  • Shank Type
    Smooth
  • Type
    Common
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)