Motion
67133843

Made in USA
67133843

2D, 15 Gauge, 1" OAL Common Nails Smooth Shank, Aluminum
MI ITEM #11696188
MFR #67133843
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67133843

2D, 15 Gauge, 1" OAL Common Nails Smooth Shank, Aluminum
MI ITEM #11696188
MFR #67133843

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
67133843 67133843 2D COM NAIL ALUM(1LB P
  • Aluminum has a high strength-to-weight ratio and is wear resistant, nonmagnetic and conductive. It is easier to form and machine than steel and is naturally noncorrosive
  • Common nails are construction wire nails with a disk-shaped head that is typically three to four times the diameter of the shank.

Specifications

  • Length
    1 in
  • Shank Type
    Smooth
  • Material
    Aluminum
  • Gauge
    15
  • Size
    2D
  • Type
    Common

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought