Motion
67134007

Made in USA
67134007

8D, #10, 2-1/2" OAL Common Nails Smooth Shank, Aluminum
Mi Item #11696192
MFR #67134007
Price$26.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67134007

8D, #10, 2-1/2" OAL Common Nails Smooth Shank, Aluminum
Mi Item #11696192
MFR #67134007

Mfr description
67134007 67134007 8D COM NAIL ALUM(1LB P
  • Aluminum has a high strength-to-weight ratio and is wear resistant, nonmagnetic and conductive. It is easier to form and machine than steel and is naturally noncorrosive
  • Common nails are construction wire nails with a disk-shaped head that is typically three to four times the diameter of the shank.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.33/each

Specifications

Dimensions

  • Length
    2-1/2 in
  • Size
    8D
  • Wire Size
    #10

Details

  • Material
    Aluminum
  • Shank Type
    Smooth
  • Type
    Common
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)