Motion
67134049

Made in USA
67134049

10D, 9 Gauge, 3" OAL Common Nails Smooth Shank, Aluminum
MI ITEM #11696193
MFR #67134049
List Price$28.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67134049

10D, 9 Gauge, 3" OAL Common Nails Smooth Shank, Aluminum
MI ITEM #11696193
MFR #67134049

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$28.15/each for your price

Overview

Mfr description
67134049 67134049 10D COM NAIL ALUM(1LB
  • Aluminum has a high strength-to-weight ratio and is wear resistant, nonmagnetic and conductive. It is easier to form and machine than steel and is naturally noncorrosive
  • Common nails are construction wire nails with a disk-shaped head that is typically three to four times the diameter of the shank.

Specifications

  • Length
    3 in
  • Shank Type
    Smooth
  • Material
    Aluminum
  • Gauge
    9
  • Size
    10D
  • Type
    Common

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text