Motion
67134080

Made in USA
67134080

16D, 8 Gauge, 3-1/2" OAL Common Nails Smooth Shank, Aluminum
MI ITEM #11696194
MFR #67134080
Price$26.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67134080

16D, 8 Gauge, 3-1/2" OAL Common Nails Smooth Shank, Aluminum
MI ITEM #11696194
MFR #67134080

Mfr description
67134080 67134080 16D COM NAIL ALUM(1LB
  • Aluminum has a high strength-to-weight ratio and is wear resistant, nonmagnetic and conductive. It is easier to form and machine than steel and is naturally noncorrosive
  • Common nails are construction wire nails with a disk-shaped head that is typically three to four times the diameter of the shank.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.33/each

Specifications

Dimensions

  • Length
    3-1/2 in
  • Size
    16D

Details

  • Gauge
    8
  • Material
    Aluminum
  • Shank Type
    Smooth
  • Type
    Common

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)