Motion
67134569

Made in USA
67134569

6D, 11 Gauge, 2" OAL Common Nails Ring Shank, 18-8 Stainless Steel
MI ITEM #11696202
MFR #67134569
List Price$30.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67134569

6D, 11 Gauge, 2" OAL Common Nails Ring Shank, 18-8 Stainless Steel
MI ITEM #11696202
MFR #67134569

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$30.38/each for your price

Overview

Mfr description
67134569 67134569 6D 18-8 SS COM NAIL RI
  • Common nails are construction wire nails with a disk-shaped head that is typically three to four times the diameter of the shank
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Length
    2 in
  • Shank Type
    Ring
  • Material
    Stainless Steel
  • Gauge
    11
  • Size
    6D
  • Type
    Common
  • Material Grade
    18-8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text