Motion
67134601

Made in USA
67134601

8D, 10 Gauge, 2-1/2" OAL Common Nails Ring Shank, 18-8 Stainless Steel
MI ITEM #11696203
MFR #67134601
List Price$27.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67134601

8D, 10 Gauge, 2-1/2" OAL Common Nails Ring Shank, 18-8 Stainless Steel
MI ITEM #11696203
MFR #67134601

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$27.13/each for your price

Overview

Mfr description
67134601 67134601 8D 18-8 SS COM NAIL RI
  • Common nails are construction wire nails with a disk-shaped head that is typically three to four times the diameter of the shank
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Length
    2-1/2 in
  • Shank Type
    Ring
  • Material
    Stainless Steel
  • Gauge
    10
  • Size
    8D
  • Type
    Common
  • Material Grade
    18-8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text