Motion
67134726

Made in USA
67134726

16D, 8 Gauge, 3-1/2" OAL Common Nails Ring Shank, 18-8 Stainless Steel
MI ITEM #11696205
MFR #67134726
List Price$27.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67134726

16D, 8 Gauge, 3-1/2" OAL Common Nails Ring Shank, 18-8 Stainless Steel
MI ITEM #11696205
MFR #67134726

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$27.13/each for your price

Overview

Mfr description
67134726 67134726 16D 18-8 SS COM NAIL R
  • Common nails are construction wire nails with a disk-shaped head that is typically three to four times the diameter of the shank
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Gauge
    8
  • Length
    3-1/2 in
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Shank Type
    Ring
  • Size
    16D
  • Type
    Common

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text