Motion
67134882

Made in USA
67134882

4D, #15, 1-1/2" OAL Finishing Nails Smooth Shank, 18-8 Stainless Steel
MI ITEM #11696207
MFR #67134882
List Price$30.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67134882

4D, #15, 1-1/2" OAL Finishing Nails Smooth Shank, 18-8 Stainless Steel
MI ITEM #11696207
MFR #67134882

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$30.33/each for your price

Overview

Mfr description
67134882 67134882 4D FINISH NAIL 18-8 SS
  • Finishing nails are used in molding, millwork, baseboards and other finishing applications. They have a small head for countersinking to hide the nail head after it is driven
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Length
    1-1/2 in
  • Shank Type
    Smooth
  • Material
    Stainless Steel
  • Size
    4D
  • Type
    Finishing
  • Head Type
    Flat
  • Material Grade
    18-8
  • Wire Size
    #15

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text