Motion
67135087

Made in USA
67135087

18 Gauge, 1/2" OAL Escutcheon Pin Nails Smooth Shank, Brass, Bright Finish
MI ITEM #11696211
MFR #67135087
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67135087

18 Gauge, 1/2" OAL Escutcheon Pin Nails Smooth Shank, Brass, Bright Finish
MI ITEM #11696211
MFR #67135087

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
67135087 67135087 18 GGE(.049") X 1/2" B
  • Brass is an alloy of copper and zinc that is durable, nonmagnetic and conductive
  • Escutcheon pins are used to fasten escutcheons or other decorative hardware to wood. They have a round or domed head and are usually made of brass or copper.

Specifications

  • Length
    1/2 in
  • Shank Type
    Smooth
  • Material
    Brass
  • Gauge
    18
  • Type
    Escutcheon Pin
  • Coating
    Bright
  • Head Type
    Oval
  • Point Type
    Diamond
  • Shank Diameter
    0.0490 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought