Motion
67135327

Made in USA
67135327

16 Gauge, 3/4" OAL Escutcheon Pin Nails Smooth Shank, Brass, Bright Finish
Mi Item #11696216
MFR #67135327
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67135327

16 Gauge, 3/4" OAL Escutcheon Pin Nails Smooth Shank, Brass, Bright Finish
Mi Item #11696216
MFR #67135327

Mfr description
67135327 67135327 16 GGE(.065") X 3/4" B
  • Brass is an alloy of copper and zinc that is durable, nonmagnetic and conductive
  • Escutcheon pins are used to fasten escutcheons or other decorative hardware to wood. They have a round or domed head and are usually made of brass or copper.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    3/4 in
  • Shank Diameter
    0.0650 in

Details

  • Coating
    Bright
  • Head Type
    Oval
  • Material
    Brass
  • Point Type
    Diamond
  • Shank Type
    Smooth
  • Type
    Escutcheon Pin
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)