Motion
67135525

Made in USA
67135525

14 Gauge, 3/4" OAL Escutcheon Pin Nails Smooth Shank, Brass, Bright Finish
MI ITEM #11696220
MFR #67135525
List Price$50.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67135525

14 Gauge, 3/4" OAL Escutcheon Pin Nails Smooth Shank, Brass, Bright Finish
MI ITEM #11696220
MFR #67135525

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$50.88/each for your price

Overview

Mfr description
67135525 67135525 14 GGE(.083") X 3/4" B
  • Brass is an alloy of copper and zinc that is durable, nonmagnetic and conductive
  • Escutcheon pins are used to fasten escutcheons or other decorative hardware to wood. They have a round or domed head and are usually made of brass or copper.

Specifications

  • Length
    3/4 in
  • Shank Type
    Smooth
  • Material
    Brass
  • Gauge
    14
  • Type
    Escutcheon Pin
  • Coating
    Bright
  • Head Type
    Oval
  • Point Type
    Diamond
  • Shank Diameter
    0.0830 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought