Motion
67135723

Made in USA
67135723

1/8" Body Diam, Round Brass Solid Rivet;3/4" Length Under Head
Mi Item #11696222
MFR #67135723
Price$60.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67135723

1/8" Body Diam, Round Brass Solid Rivet;3/4" Length Under Head
Mi Item #11696222
MFR #67135723

Mfr description
67135723 67135723 1/8X3/4 1 BOX BRS RND
  • Round head types are dome shaped with flat bearing surfacesThey have a higher head height than pan head rivets.|Solid rivets are inserted into punched or predrilled holes and are used in structural applicationsThey are extremely strong, permanent fasteners that join different workpieces together such as aircraft panels.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$60.48/each

Specifications

Dimensions

  • Body Diameter
    1/8 in
  • Length Under Head
    3/4 in

Details

  • Head Type
    Round
  • Material
    Brass
  • Military Specifications
    Does Not Meet Military Specifications
  • Number Of Pieces
    300lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)