Motion
67136366

Made in USA
67136366

3/16" Body Diam, Round Copper Solid Rivet;3/8" Length Under Head
MI ITEM #11696229
MFR #67136366
List Price$83.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67136366

3/16" Body Diam, Round Copper Solid Rivet;3/8" Length Under Head
MI ITEM #11696229
MFR #67136366

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$83.88/each for your price

Overview

Mfr description
67136366 67136366 3/16X3/8 1 BOX CPR RND
  • Round head types are dome shaped with flat bearing surfacesThey have a higher head height than pan head rivets.|Solid rivets are inserted into punched or predrilled holes and are used in structural applicationsThey are extremely strong, permanent fasteners that join different workpieces together such as aircraft panels.

Specifications

  • Body Diameter
    3/16 in
  • Head Type
    Round
  • Length Under Head
    3/8 in
  • Material
    Copper
  • Military Specifications
    Does Not Meet Military Specifications
  • Number Of Pieces
    166lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text