Motion
67136689

Made in USA
67136689

3/16" Body Diam, Brazier Aluminum Solid Rivet;1/4" Length Under Head, Grade 1100F, 0.467" Head Diam x 3/32" Head Height
MI ITEM #11696232
MFR #67136689
List Price$55.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67136689

3/16" Body Diam, Brazier Aluminum Solid Rivet;1/4" Length Under Head, Grade 1100F, 0.467" Head Diam x 3/32" Head Height
MI ITEM #11696232
MFR #67136689

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$55.75/each for your price

Overview

Mfr description
67136689 67136689 3/16 X 1/4 BRAZIER HD
  • Brazier head types have wide, cylindrical heads with shallow profilesBrazier fasteners are installed blind and commonly used in aircraft.|Solid rivets are inserted into punched or predrilled holes and are used in structural applicationsThey are extremely strong, permanent fasteners that join different workpieces together such as aircraft panels.

Specifications

  • Body Diameter
    3/16 in
  • Head Diameter
    0.4670 in
  • Head Type
    Brazier
  • Length Under Head
    1/4 in
  • Material
    Aluminum
  • Material Grade
    1100F
  • Military Specifications
    Meets Military Specifications
  • Number Of Pieces
    640lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text