Motion
67136929

Made in USA
67136929

1/4" Body Diam, Brazier Aluminum Solid Rivet;3/4" Length Under Head, Grade 1100F, 5/8" Head Diam x 1/8" Head Height
Mi Item #11696238
MFR #67136929
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67136929

1/4" Body Diam, Brazier Aluminum Solid Rivet;3/4" Length Under Head, Grade 1100F, 5/8" Head Diam x 1/8" Head Height
Mi Item #11696238
MFR #67136929

Mfr description
67136929 67136929 1/4 X 3/4 BRAZIER HD S
  • Brazier head types have wide, cylindrical heads with shallow profilesBrazier fasteners are installed blind and commonly used in aircraft.|Solid rivets are inserted into punched or predrilled holes and are used in structural applicationsThey are extremely strong, permanent fasteners that join different workpieces together such as aircraft panels.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Diameter
    1/4 in
  • Head Diameter
    0.6250 in
  • Length Under Head
    3/4 in

Details

  • Head Type
    Brazier
  • Material
    Aluminum
  • Material Grade
    1100F
  • Military Specifications
    Meets Military Specifications
  • Number Of Pieces
    174lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)