Motion
67136960

Made in USA
67136960

1/4" Body Diam, Brazier Aluminum Solid Rivet;1" Length Under Head, Grade 1100F, 5/8" Head Diam x 1/8" Head Height
MI ITEM #11696239
MFR #67136960
List Price$60.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67136960

1/4" Body Diam, Brazier Aluminum Solid Rivet;1" Length Under Head, Grade 1100F, 5/8" Head Diam x 1/8" Head Height
MI ITEM #11696239
MFR #67136960

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$60.03/each for your price

Overview

Mfr description
67136960 67136960 1/4 X 1 BRAZIER HD SOL
  • Brazier head types have wide, cylindrical heads with shallow profilesBrazier fasteners are installed blind and commonly used in aircraft.|Solid rivets are inserted into punched or predrilled holes and are used in structural applicationsThey are extremely strong, permanent fasteners that join different workpieces together such as aircraft panels.

Specifications

  • Body Diameter
    1/4 in
  • Head Diameter
    0.6250 in
  • Head Type
    Brazier
  • Length Under Head
    1 in
  • Material
    Aluminum
  • Material Grade
    1100F
  • Military Specifications
    Meets Military Specifications
  • Number Of Pieces
    143lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text