Motion
67137000

Made in USA
67137000

3/16" Body Diam, Universal Aluminum Solid Rivet;3/8" Length Under Head, Grade 2117-T4, 3/8" Head Diam x 0.085" Head Height
Mi Item #11696240
MFR #67137000
Price$59.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67137000

3/16" Body Diam, Universal Aluminum Solid Rivet;3/8" Length Under Head, Grade 2117-T4, 3/8" Head Diam x 0.085" Head Height
Mi Item #11696240
MFR #67137000

Mfr description
67137000 67137000 3/16 X3/8 BRAZIER HD S
  • Solid rivets are inserted into punched or predrilled holes and are used in structural applicationsThey are extremely strong, permanent fasteners that join different workpieces together such as aircraft panels.|Universal rivets typically have rounded, domed heads that are protruding rather than countersunk.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$59.00/each

Specifications

Dimensions

  • Body Diameter
    3/16 in
  • Head Diameter
    0.3750 in
  • Length Under Head
    3/8 in

Details

  • Head Type
    Universal
  • Material
    Aluminum
  • Material Grade
    2117-T4
  • Military Specifications
    Meets Military Specifications
  • Number Of Pieces
    523lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)