Motion
67137760

Made in USA
67137760

#8 Wire Body Diam, Flat Copper Belt Rivet with Washer;1/2" Length Under Head, 1/2" Head Diam
MI ITEM #11696248
MFR #67137760
Price$54.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67137760

#8 Wire Body Diam, Flat Copper Belt Rivet with Washer;1/2" Length Under Head, 1/2" Head Diam
MI ITEM #11696248
MFR #67137760

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$54.78/each

Specifications

Dimensions

  • Head Diameter
    0.2500 in
  • Length Under Head
    1/2 in
  • Wire Diameter
    #8

Details

  • Head Type
    Flat
  • Material
    Copper
  • Military Specifications
    Does Not Meet Military Specifications
  • Number Of Pieces
    180lb

Overview

Mfr description
67137760 67137760 8X1/2 COPPER(1LB) BELT
  • Copper is soft, easy to shape, corrosion resistant and an excellent conductor of heat and electricityIt is used in building construction, transportation, electronics and power generation.|Flat head types have flat surfaces that taper toward the screw body to allow for countersinkingThe flat head lies flush against the workpiece.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought