Motion
67137844

Made in USA
67137844

#8 Wire Body Diam, Flat Copper Belt Rivet with Washer;3/4" Length Under Head, 1/2" Head Diam
MI ITEM #11696250
MFR #67137844
List Price$79.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67137844

#8 Wire Body Diam, Flat Copper Belt Rivet with Washer;3/4" Length Under Head, 1/2" Head Diam
MI ITEM #11696250
MFR #67137844

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$79.00/each for your price

Overview

Mfr description
67137844 67137844 8X3/4 COPPER(1LB) BELT
  • Copper is soft, easy to shape, corrosion resistant and an excellent conductor of heat and electricityIt is used in building construction, transportation, electronics and power generation.|Flat head types have flat surfaces that taper toward the screw body to allow for countersinkingThe flat head lies flush against the workpiece.

Specifications

  • Head Diameter
    0.2500 in
  • Head Type
    Flat
  • Length Under Head
    3/4 in
  • Material
    Copper
  • Military Specifications
    Does Not Meet Military Specifications
  • Number Of Pieces
    133lb
  • Wire Diameter
    #8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought