Motion
67138123

Made in USA
67138123

#9 Wire Body Diam, Flat Copper Belt Rivet with Washer;5/8" Length Under Head, 15/32" Head Diam
Mi Item #11696257
MFR #67138123
Price$49.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67138123

#9 Wire Body Diam, Flat Copper Belt Rivet with Washer;5/8" Length Under Head, 15/32" Head Diam
Mi Item #11696257
MFR #67138123

Mfr description
67138123 67138123 9X5/8 COPPER(1LB) BELT
  • Copper is soft, easy to shape, corrosion resistant and an excellent conductor of heat and electricityIt is used in building construction, transportation, electronics and power generation.|Flat head types have flat surfaces that taper toward the screw body to allow for countersinkingThe flat head lies flush against the workpiece.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$49.48/each

Specifications

Dimensions

  • Head Diameter
    15/32 in
  • Length Under Head
    5/8 in
  • Wire Diameter
    #9

Details

  • Head Type
    Flat
  • Material
    Copper
  • Military Specifications
    Does Not Meet Military Specifications
  • Number Of Pieces
    183lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)